Take 15% off your entire order!

Offer applied at checkout

+

PAX MT30 Stand by MMF - MMFPS9204 - Dual Security - 180° Rotation - Steel

PAX MT30 Stand by MMF - MMFPS9204 - Dual Security - 180° Rotation - Steel

Item #: WBB2232840

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Sparco Flat Coin Wrapper TCW01, $0.50 Pennies Capacity, Price Pack of 1000

    $7.60

  • Sparco Color-Coded Quick Stick Currency Band BS100WK $100 in Dollar Bills Blue, 1000 Bands/Pack

    $8.00

  • Sparco Flat Coin Wrapper TCW05, $2 Nickels Capacity, Price Pack of 1000

    $7.60

$88.40 up to 23% OFF

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PAX MT30 Stand by MMF Industries - MMFPS9204 - Dual Security - 180° Rotation - Steel

Maximize physical protection of EMV-ready terminals with triple security prevent unauthorized tampering or terminal removal. This highly secured Payment Terminal Stand will provide a compact, seamless and tamper-proof integration of payment terminals. Designed to support PCI DSS v3.0 - Requirement 9.9.

1ST LAYER OF SECURITY: L-Bracket fastens terminal to plate to help prevent removal NEW 2ND LAYER OF SECURITY: Security Cable Slot (cable not included)

Features:
  • New Compact Round Base Counter-Mount Ready
  • Adjustable Tilt Knob makes angle adjustment easy; helps meet ADA requirements
  • Revolving Stand with rotational stop helps prevent cable strain
  • Custom Heights available upon request
  • Ample Cable Management space for multimedia connections
  • Durable scratch and chip-resistant powder-coat finish coordinates with other POS peripherals

Product Specifications

  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • FOR USE WITHPAX® MT30/MT30S
  • HEIGHT ADJUSTABILITYN
  • MANUFACTURERS PART NUMBERMMFPS9204
  • MOUNT (L"x W")7-1/4 x 6-3/4
  • PACKAGE QUANTITY1
  • ROTATION (DEGREES)Y (180°)
  • STAND HEIGHT INCHES5-1/2
  • STYLEPayment Terminal Stand
  • TILT (DEGREES)Y
  • TYPEDual Security
  • WEIGHT LBS2.04
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Verifone MX925 Stand by MMF MMFPS9804 - Dual Security - 180° Rotation - Steel

Item #: B2232880

Not Yet Rated

Usually ships in 5 to 8 days

$67.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PAX MT30 Stand by MMF - MMFPS9204 - Dual Security - 180° Rotation - Steel

PAX MT30 Stand by MMF - MMFPS9204 - Dual Security - 180° Rotation - Steel

Item #: WBB2232840

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PAX MT30 Stand by MMF - MMFPS9204 - Dual Security - 180° Rotation - Steel
    PAX MT30 Stand by MMF - MMFPS9204 - Dual Security - 180° Rotation - Steel
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant