Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilson Safe Pharmacy Safe 119DRUG Electronic Lock 16-1/4"W x 14-5/16"D x 14-3/16"H, White

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Wilson Safe Pharmacy Safe 119DRUG Electronic Lock 16-1/4"W x 14-5/16"D x 14-3/16"H, White

Item #: WBB1913416

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $445.00 Save up to 49%
Price: $ 228.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wilson Safe Pharmacy Safe 119DRUG Electronic Lock 16-1/4"W x 14-5/16"D x 14-3/16"H, White

This fire safe is specifically designed for pharmacy and hospital use. Unit features an inner door as well as a battery powered electronic lock. Safe has a 60 minute fire class rating. Requires 4 AA Batteries. Batteries can be changed from the outside so that safe does not require access if batteries fail.

Product Specifications

    • WIDTH INCHES16-1/4
    • DEPTH INCHES14-5/16
    • HEIGHT INCHES14-3/16
    • INSIDE WIDTH INCHES12-9/16
    • INSIDE DEPTH INCHES8-7/8
    • INSIDE HEIGHT INCHES10-1/4
    • CAPACITY CUBIC FEET0.66
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAssembled
    • BRANDWilson Safe
    • COLOR FINISHOff White
    • CONSTRUCTIONSteel
    • DOOR TYPESolid Door
    • DRAWER QUANTITY0
    • LOCK TYPEElectronic Keypad Lock
    • LOCK TYPE FAMILYElectronic Keypad Lock
    • MANUFACTURERS PART NUMBER119DRUG
    • PACKAGE QUANTITY1
    • TYPEPharmacy Safe
    • WEIGHT LBS68
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!