Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
R3000 Steel Shelving W/Six Shelves, 85"H Add-On Unit, 36"W X 12"D Shelf, Open Style

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

R3000 Steel Shelving W/Six Shelves, 85"H Add-On Unit, 36"W X 12"D Shelf, Open Style

Item #: WBB676063

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 294.95
Product Information
Customer Review
Product Q&A
R3000 Steel Shelving W/Six Shelves, 85"H Add-On Unit, 36"W X 12"D Shelf, Open Style

The R3000 shelving system is the most highly engineered shelving system available on the market today. This unique, modular system was developed especially for high bay load capacities and multi-level storage applications.

Features:

  • Gravity Fed-dispensing to manual taps
  • Industry exclusive Schaefer pre-punched lug design
  • Uprights are 1 3/16" x 2 3/8"
  • Lugs are spaced at 2" for flexible, easy shelf arrangement
  • 10,000 lbs. bay load capacity
  • boltless and clip less placement of shelves within a bay
  • Shelves adjust easily, even fully loaded
  • Shelves can be tilted 6 degrees or 12 degrees for ergonomic picking and stock visibility
  • Two units connect easily back to back to create double sided picking
  • End frames are shipped pre-assembled
  • Frames are all galvanized construction
  • All frames are equipped with footplates.


Product Specifications

    • COLORGray
    • CAPACITY LBS3600
    • CONSTRUCTIONSteel
    • DEPTH INCHES12
    • HEIGHT INCHES85
    • LENGTH INCHES87
    • MANUFACTURERS PART NUMBERR3A.123608506HO
    • NUMBER OF SHELVES6
    • TYPEAdd-On Unit/Open
    • SHELF CAPACITY LBS.3600
    • UNIT TYPEAdd On
    • WEIGHT LBS109
    • WIDTH INCHES36
    • BRANDSchafer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!