Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Particle Board, 72"W x 24"D x 5/8"H
See all 218 items in product family

Particle Board, 72"W x 24"D x 5/8"H

Item #: WBB279755

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.14 Save up to 30%
Price: $ 22.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Particle Board, 72"Wx24"Dx5/8"H

14-gauge steel beams and uprights. Adjustable on 1-1/2" centers. 600-1,200 lbs. weight capacity per pair of beams. 2,600 to 4,800 lbs per unit. Weight capacity is based on evenly distributed loads.

Product Specifications

    • COLOR FINISHBeige
    • MANUFACTURERS PART NUMBER72554
    • ACCESSORY HEIGHT INCHES5/8
    • WEIGHT LBS33.6
    • ACCESSORY DEPTH INCHES24
    • TYPEWood Deck
    • COUNTRY OF ORIGINUSA
    • PACKAGE QUANTITY1
    • ACCESSORY WIDTH INCHES72
    • BRANDLyon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed