Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco Capstone Boltless Shelving, Add-On Unit, 42"W x 18"D x 76"H, 5 Shelves, Medium Grey

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Tennsco Capstone Boltless Shelving, Add-On Unit, 42"W x 18"D x 76"H, 5 Shelves, Medium Grey

Item #: WBB2241730

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 192.95
Product Information
Customer Review
Product Q&A
Tennsco Capstone Boltless Shelving, Add-On Unit, 42"W x 18"D x 76"H, 5 Shelves, Medium Grey

Storage is a vital component to businesses of all sizes and industries. Tennsco's new Capstone Shelving features double-wall post construction with concealing keyhole slots for a clean, minimal appearance.

Features:
  • Assembles easily in minutes with no hardware required.
  • Steel uprights, shelf supports and shoulder rivets combine to offer up to 650lb shelf capacity.
  • Shelves are adjustable in 1-1/2" increments.
  • Polyethlene feet provide protection to floors.
  • Capstone Shelving is a great alternative to clip and sway brace style shelving.
  • All Tennsco products are proudly made in the USA.

Product Specifications

    • SHELF CAPACITY LBS550
    • NUMBER OF SHELVES5
    • WARRANTY1-Year Limited
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DEPTH INCHES18
    • MANUFACTURER PART NUMBERCA187642-MGY
    • HEIGHT INCHES76
    • WEIGHT LBS94
    • WIDTH INCHES42
    • BRANDTennsco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!