Kitchen Carts

Nexel® Poly-Z-Brite® Wire Microwave Carts
| Compare | Image | Brand | Length | Height | Number of Shelves | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Nexel | 24 in | 36 in | 3 | WB806449 | $139.95 |

Origami Collapsible Shelving, Racks & Accessories
Related Products
Nexel® END-LOAD CHROME WIRE TRAY TRUCK Open chrome-plated wire construction permits easy access and removal of contents. Allows maximum air circulation while minimizing dust accumulation. Rolls easily on 5" x 1-1/4" rubber swivel casters, 2 with brakes. Rubber bumpers help to protect walls. 1-1/2" spacing between shelves. Easy access End-Load Tray Trucks hold 39 Trays (sold separately). Optional Tray Stop Kit is available to help prevent trays from sliding out. Optional ESD Conversion Kit offers effective protection for handling PC boards and electronic components in assembly, package and ...
The Chuckwagon® Jr. is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster. Features: Accommodates trays up to 9 1/2" x 14 1/2" Raised top edge surfaces safely holds more trays, beverage servers and wash racks Handle slots for easy navigation Highest quality non-marring kingpin-less casters Optional ...
The Chuckwagon® MAX is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster. Features: Accommodates trays up to 9-1/2" x 14-1/2" Raised top edge surface safely holds more trays, beverage servers and wash racks Push/Pull Handles for easy navigation Optional tamperproof locking door latch system Highest ...
The Chuckwagon® MAX is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster. Features: Accommodates trays up to 9-1/2" x 14-1/2" Raised top edge surface safely holds more trays, beverage servers and wash racks Push/Pull Handles for easy navigation Optional tamperproof locking door latch system Highest ...
The Chuckwagon® is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster. Features: Accommodates trays up to 9-1/2" x 14-1/2" Raised top edge surface safely holds more trays, beverage servers and wash racks Push/Pull Handles for easy navigation Highest quality non-marring kingpin-less casters Optional ...


