Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Laser Insert Sheets, Letter - Pref. 1" x 6" (500 pcs/pkg)
See all 20 items in product family

Laser Insert Sheets, Letter - Pref. 1" x 6" (500 pcs/pkg)

Item #: WBB245570

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.50
Product Information
Customer Review
Product Q&A
Laser Insert Sheets, Letter Size, Portrait format, final size 1" x 6", 500 inserts/pkg, White High Quality Laser Paper, for Open Edge™ 1" & T-Slot TS-16. General printing instructions included. 50 sheets/pkg. . 8-1/2"L x 11"H Overall Dimensions.

Product Specifications

    • accessory_typeLabels & Label Holders
    • PACKAGE QUANTITY50
    • COLOR FINISHWhite
    • ACCESSORY HEIGHT INCHES11
    • ACCESSORY LENGTH INCHES8 1/2
    • COUNTRY OF ORIGINUSA
    • BRANDAigner
    • MANUFACTURERS PART NUMBERLI11610*

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!