Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Snow Joe® 13" Hybrid Cordless/Electric Snow Shovel, 40 V 4.0 Ah Battery - ION13SS-HYB
See all 9 items in product family

Snow Joe® 13" Hybrid Cordless/Electric Snow Shovel, 40 V 4.0 Ah Battery - ION13SS-HYB

Item #: WBB2006949

Sold By: globalindustrial.com

Expected ship date 11/12/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 277.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Snow Joe® 13" Hybrid Cordless or Corded Electric Snow Shovel, 40 V 4.0 Ah Battery - ION13SS-HYB

POWER TRIP! What happens when you cross battery with electric? Something completely revolutionary! Introducing the world's first truly hybrid electric OR battery powered winter weather snow shovel. Declare your independence from the grid and go offline. Snow Joe's exclusive hybrid technology allows you to quickly and easily switch from powered when you need it - to unplugged when you don't - to blast your way past the limits of the extension cord and dare to go where no electric has gone before. A dusting on the deck? The powerful 40 V 4.0 Ah battery's great for a quick sweep or for those areas where the cord won't cut it. Drop it in and go! More snow in the driveway? Simply plug it in, turn it on, and dig out. The only real difficulty you'll have is deciding whether to choose battery or electric. Best of all, hybrid technology means never having to run out of power, or options, when winter strikes. Exercise your freedom of choice. Make the switch to hybrid. 2 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES63-1/2
    • HEIGHT INCHES11
    • COLORBlue
    • AMP POWER4.0
    • BRANDSnow Joe
    • CONSTRUCTIONSteel & Polyproplene
    • DESCRIPTIONElectric Snow Shovel
    • MANUFACTURER'S PART NUMBERION13SS-HYB
    • TYPESingle Stage
    • VOLTAGE40 DC or 120 AC
    • LIMITED WARRANTY YEARS2
    • WEIGHT LBS14.5
    • AUGER STYLE2-Blade Paddle
    • THROWING DISTANCE (FEET)25
    • BATTERY TYPELithium-Ion Battery
    • ENGINE STARTElectric
    • CLEARING WIDTH (INCHES)13
    • DRIVE TYPEAuger Assisted
    • INTAKE HEIGHT (INCHES)6
    • CHARGING TIME (HOURS)2.5 - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed