discount codeFree shipping over 300

Applied at checkout

Waterproof Panel Kit for Nanuk 915 Case - Lexan

Waterproof Panel Kit for Nanuk 915 Case - Lexan

Item #: WBB892357

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$63.64 up to 45% OFF

Price: $34.95

Quantity

Customers Also Viewed

Waterproof Panel Kit for Nanuk 915 Case - Lexan

Included in Nanuk waterproof panel kit is a contoured 3/16" thick polycarbonate panel with mounting screws and an adhesive backed die-cut waterproofing gasket. The Lexan panel can easily be modified using a standard drill and keyhole or electric jigsaw to accommodate your equipment. Fits Nanuk 915 Cases.

Product Specifications

  • LENGTH INCHES14-1/2
  • WIDTH INCHES10
  • HEIGHT INCHES1/8
  • ASSEMBLYAssembled
  • BRANDNanuk
  • COLOR FAMILYClear
  • COLOR FINISHClear
  • CONSTRUCTIONPolycarbonate Resin
  • MANUFACTURERS PART NUMBER915-PANEL POLY. KIT
  • PACKAGE QUANTITY1
  • PRODUCT GROUPCases
  • SERIES915
  • STYLEPanel Kit
  • TYPEAccessory - Panel Kit
  • WEIGHT LBS1.1
  • accessory_typePanel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waterproof Panel Kit for Nanuk 915 Case - Lexan

Waterproof Panel Kit for Nanuk 915 Case - Lexan

Item #: WBB892357

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top