ShelterLogic AutoShelter 10' x 20' Portable Garage
See all 2 items in product family

ShelterLogic AutoShelter 10' x 20' Portable Garage

Item #: WBB236052

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 405.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AutoShelter 10' x 20' Portable Garage

    America's most popular instant garage. Built primarily to shelter small to full size autos, the AutoShelter® 1020 delivers quality shelter features at a value price. The AutoShelter® 1020 is an excellent storage solution for motorcycles, ATVs, jet skis, Trailers, lawn and garden equipment, tractors, snow mobiles, wood or other bulk storage applications. 1-3/8" All steel frame with Dupont™ thermoset baked-on, powder coat finish will not chip, peel, rust or corrode. Patented ShelterLock Stabilizers add strength and stability. Easy Slide Cross Rail - Bolt together brackets allow easy access to pressure points for optimal performance. Bolt together hardware at every roof joint connection. Cover UV treated inside, outside and in between with added fade blockers, anti-aging, anti-fungal, and anti-yellowing agents. Triple-layer, ripstop fabric is 100% waterproof. Enhanced weave polyethylene cover. Ratchet-Tite Cover Tensioning - Ensures a drum tight cover and door panel connection to shelter frame.

    Package Includes
  • (1) 10' x 20' x 8' garage, 1-3/8" Gray All Steel Frame
  • (1) Tan fitted cover
  • 1) Double zippered front door
  • (1) Solid rear door panel
  • (10) ShelterLock™ Stabilizing Blocks
  • (4) 15" Auger anchors
  • (6) Steel foot plates
  • (8) Ratchet Tite™ Ratchets
  • Easy step-by-step instructions


Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET10'
    • HEIGHT FEET8'
    • CAPACITY CUBIC FEET1600
    • CANOPY COLORTan
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CANOPY STYLEPeak
    • CONSTRUCTIONPolyethylene / Steel
    • FRAME CONSTRUCTION1-3/8" OD Steep Pipe
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER62680
    • OPENING (WxH)8' x 6'
    • PEAK HEIGHT8'
    • RAFTER SPACING5'
    • SIDEWALL HEIGHT6' 3"
    • WEIGHT LBS135

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

10X20Auto Shelter/Tan

Your review: we just ordered a new cover for our carport,and it collapse on us this winter. Now we are out the $190 we paid for the new cover. We had it for 3 or 4 years and up till this winter it worked out good. Now we are out and are looking to replace it with the same or something stronger. Thank You Holly Mushinsky

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed