Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10x10 Straight Leg Pop Up Canopy - Red Cover
See all 41 items in product family

10x10 Straight Leg Pop Up Canopy - Red Cover

Item #: WBB431202

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 266.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
10x10 Straight Leg Pop Up Canopy - Red Cover

Sturdy Construction. Decorative Design. The Pro Series Pop-Up family delivers quality design, sturdy construction and high style good looks in one easy up canopy package. Perfect for backyard or vendor shows. Built with a sturdy, high grade, beam welded tubular steel frame with high performance synthetic joint components is bonded with DuPont™ thermoset baked on powder coat. Prevents chipping, peeling, rust and corrosion.

Documents are in PDF format

Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET10'
    • HEIGHT FEET10' 1"
    • CANOPY COLORRed
    • FRAME COLORWhite
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyester
    • CANOPY STYLEPop Up
    • FRAME CONSTRUCTIONSteel
    • LEG TYPEStraight Leg
    • MANUFACTURERS PART NUMBER22561
    • SERIESPro
    • SIDEWALL HEIGHT6' 6"
    • WEIGHT LBS63
    • SIZE10' x 10'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $204.00 with this comparable product +
Item #: WB602191WH
globalindustrial.com
Ships same day.
$62.95