Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic 22702 Pop-up Canopy-Sports Series, Slant Leg, 10 x 10, Purple

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

ShelterLogic 22702 Pop-up Canopy-Sports Series, Slant Leg, 10 x 10, Purple

Item #: WBB1581353

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 222.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
ShelterLogic 22702 Pop-up Canopy-Sports Series, Slant Leg, 10 x 10, Purple

The ShelterLogic 10ft. x 10ft. slant leg Sport Pop-up features an open top combined with sturdy construction and stylish design. Ideal for commercial use or for sports, backyard, tailgating, or camping.

Documents are in PDF format

Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET10'
    • HEIGHT FEET8' 8"
    • CANOPY COLORPurple
    • FRAME COLORWhite
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyester
    • CANOPY STYLEPop Up
    • FRAME CONSTRUCTIONSteel
    • LEG TYPESlant Leg
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER22702
    • PACKAGE QUANTITY1
    • SERIESSport
    • SIDEWALL HEIGHT5' 6" - 6' 3"
    • SIZE10' x 10'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!