Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Molded Fiberglass 5 Compartment School Tray 363008 -13-7/8"L x 10-3/4"W, Pkg Qty 12, Blue - Pkg Qty 12
See all 57 items in product family

Molded Fiberglass 5 Compartment School Tray 363008 -13-7/8"L x 10-3/4"W, Pkg Qty 12, Blue - Pkg Qty 12

Item #: WBB243073

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $218.52 Save up to 49%
$9.20 each

Sold in packages of 12

Price: $110.40
Product Information
Customer Review
Product Q&A
Accessories
Eliminate the cost of disposables by using durable, long lasting, economically priced Toteline 5 compartment trays designed especially for school foodservice. These rugged fiber glass compartment trays are dishwasher safe, leak proof and NSF Listed. Sturdy and easy to hold and carry, Molded Fiber Glass Tray compartment trays are an excellent alternative to one time use polystyrene trays. 10-3/4" x 13-7/8" x 1". Sold in carton quantities of 12. Blue finish.

Product Specifications

    • LENGTH INCHES13-7/8
    • WIDTH INCHES10-3/4
    • HEIGHT INCHES1
    • COLOR FINISHBlue
    • APPROVALS OR CERTIFICATIONSNSF
    • BRANDMFG Tray
    • COMPARTMENT QUANTITY5
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER3630085137FS
    • PACKAGE QUANTITY12
    • SHAPERectangular
    • TEMP RANGE DEGREES FARENHEIT-40 to +300
    • TYPENest
    • WEIGHT LBS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed