Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 125-31 Ice X-Stone Tray 15"W x 15"D x 1/2"H Black

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Cal-Mil 125-31 Ice X-Stone Tray 15"W x 15"D x 1/2"H Black

Item #: WBB1522949

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 188.95
Product Information
Customer Review
Product Q&A
Showcase your baked goods with these x-stone trays that come in different shapes and sizes. Choose the shape and size of your choice, and give your food presentation the splash of style it needs. The unique and modern stoned style will complement any food decor at your hotel, restaurant, or catered event.

Product Specifications

    • WIDTH INCHES15
    • HEIGHT INCHES1/2
    • DEPTH INCHES15
    • COLOR FINISHBlack
    • BRANDCal-Mil
    • DESCRIPTIONIce X-Stone Tray
    • MANUFACTURERS PART NUMBER125-31

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!