Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Basket-Bulk Turnabout Truck, 48 Cu Ft, Blue, Wire Shelves, 2 Rg/2 Sw - R48-BLX-TAC-6UNN

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Royal Basket-Bulk Turnabout Truck, 48 Cu Ft, Blue, Wire Shelves, 2 Rg/2 Sw - R48-BLX-TAC-6UNN

Item #: WBB2214220

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 977.00
Product Information
Customer Review
Product Q&A
Royal Basket-Bulk Turnabout Truck, 48 Cu Ft, Blue, Wire Shelves, 2 Rg/2 Sw - R48-BLX-TAC-6UNN

Ideal for transporting linens, trash and more. Constructed of durable polyethylene plastic. A tapered floor design with drain slots makes cleaning carts easy. Carts move easily on 6" heavy duty casters mounted to a powder coated steel base. Includes two pivoting wire shelves; each rated for 150 lbs. Shelves pivot for stacking clean linens or gating soiled linens. Made in USA. Standard color blue; additional colors available.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES28
    • HEIGHT INCHES68.5
    • CAPACITY CUBIC FEET48
    • CAPACITY LBS800
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BASE CONSTRUCTIONSteel
    • BRANDRoyal Basket Trucks
    • CONSTRUCTIONPolyethylene, Steel, Rubber
    • MANUFACTURERS PART NUMBERR48-BLX-TAC-6UNN
    • TYPEBulk Turnabout
    • WEIGHT LBS137
    • WHEEL DIAMETER INCHES6 in
    • WHEEL TYPE(4) Polyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!