Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® 1867537 Executive Cube Truck 16 Cubic Feet with Quiet Casters

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Rubbermaid® 1867537 Executive Cube Truck 16 Cubic Feet with Quiet Casters

Item #: WBB1229435

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $905.62 Save up to 40%
Price: $ 543.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Executive Cube Truck 16 Cubic Feet with Quiet Casters

A full line of trucks for waste collection, material transport and laundry handling. Assists in complying with HACCP guidelines. Conceals loads without reducing capacity. Diamond wheel placement for maneuverability. Metal frame provides durable support. USDA Meat & Poultry Equipment Group Listed. Eliminated wheel chattering with our new design. "Quiet" casters and wheels allow workers to move quickly and quietly throughout a property.

Product Specifications

    • LENGTH INCHES43-3/4
    • WIDTH INCHES31
    • HEIGHT INCHES37
    • CAPACITY CUBIC FEET16
    • CAPACITY LBS700
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDRubbermaid®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONCube Truck 16 Cu Ft Quiet Casters
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER1867537
    • PACKAGE QUANTITY1
    • WEIGHT LBS51
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!