Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metro - Extra Wire Shelf 24X48 - Chrome

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Metro - Extra Wire Shelf 24X48 - Chrome

Item #: WBB2056382

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $194.95
Clearance Price: $ 169.00
Product Information
Customer Review
Product Q&A
Metro - Extra Wire Shelf 24X48 - Chrome

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES48
    • HEIGHT INCHES--
    • COLOR FINISHChrome
    • ASSEMBLYAssembled
    • BRANDMetro®
    • CONSTRUCTIONSteel
    • MODELB2056382
    • TYPEShelf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!