Special Features:
- Material : Carbon Steel
- Machines, Tools, Appliances, and Electronic Devices
- Reusable Six Compartment Kit, Includes Most Popular Sizes
Weights & Dimensions
| Head | Flat Head |
| Unit of Measurement | Inch ( Imperial) |
Product Details
| Number of Pieces | 100 |
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Description | Stove Bolt Screw Kit w/ Hex Nuts for 3/16"-24" |
| Manufacturers Part Number | 316 |
| Grade | Carbon Steel |
| Brand | L.H.Dottie |