- Soft, double foam rubber blade is designed for use on uneven, grouted and smooth surface floors
- Plastic frame won't rust, bend, and is more durable than metal
- Black foam rubber squeegee is perfect for all around floor cleaning
- Red foam rubber squeegee is fat and oil resistant
- 366724 & 366330 have reinforced metal frame
Flo-Pac Standard Duty Straight Floor Squeegee, Foam Rubber, 18" - 36631800 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Straight Plated/Black Double Foam Squeegee 18"
PRICE
$177.50 Sold in packages of 10 / $17.75 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Weight | 6 lbs |
| Cleaning Width | 18 in |
Product Details
| Handle Material | Metal |
| Type | Straight |
| Color | Black |
| Frame | Plastic |
| For Use With | 40261 / 40262 - 1-1/8" Tapered Handle |
| Handle Type | Clamp |
| Style | Squeegee Only |
| Material | Foam Rubber |
| Description | Floor Squeegee |
| Package Quantity | 10 |
| Manufacturers Part Number | 36631800 |
| Brand | Flo-Pac |