Strapping Attachment F80234B6 for Valley Craft® HVAC Hand Truck
Write a Review
Questions & Answers (0)
Optional Retractable Strapping Attachment for Valley Craft® HVAC Hand Truck
Specifications
Weights & Dimensions
| Height | 3-1/2 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Manufacturers Part Number | F80234B6 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |
Related Products
Valley Craft's® Multi-Use Hand Truck with Flat Forks & Rubber Wheels is the perfect solution for transporting heavy equipment and parts. Commonly used with transmission cases, engines, and other cumbersome parts, this heavy duty hand truck creates a safer and more efficient operation. Ideal for distribution centers, warehouses and shops that have regular use, or use for bulk heavy items when needed. This unit has a load capacity of 800 lbs. and maneuvers smoothly on (2) rubber tires. An ergonomic full loop handle makes breaking loads back and transporting simple. The (2) flat forks can be ...
Valley Craft® Multi-Use Cart Frame - 12x24x53.125 The Multi-Use Cart makes transferring heavy transmission cases, engines and cumbersome parts bins a safe and efficient task. Add safety to your workplace and incorporate this heavy duty transmission case truck within your distribution center, on your semis and inside your garage area. There are 2 different attachments available for multi-purpose use. Order the frame and choose from heavy-wall 2" sq. adjustable steel tube forks or flat forks. One-person handling for increased safety with heavy loads. Constructed of heavy duty 1-1/4'' x ...
Valley Craft's Heavy Duty Containerized Nursery Hand Truck is constructed to meet special needs within the nursery industry. This hand truck has a 1,500 pound load capacity and is designed for movement of containerized plants. The hand truck is constructed of 1¼' 12 gauge steel tubing. Its high position skid rails provide extra strength and support if the truck is dropped. The 22' wide x 15¼' deep shoe is ideal for handling potted plants and assorted containers. The steel tow hook provides safe and easy handling. The large 16' x 8' pneumatic tires provide maximum cushioning and easy ...
Valley Craft's® Extended Forks 4-Wheel Pallet Truck has (2) extra-large 24" forks and is designed for larger loads and standard pallets. The 4-wheel design improves the operators control and maneuverability while reducing fatigue. Efficiently load, transport and store various products with ease. Commonly used within facilities and for delivery trucks on the go. This heavy duty hand truck has a 600 lb. load capacity and is easily maneuvered using the either the rubber grip twin handles or the full loop handle. Built-in over-sized fenders help improve the stability and protection of your ...
Valley Craft® Multi-Use Cart Frame - 10x24x53.125 The Multi-Use Cart makes transferring heavy transmission cases, engines and cumbersome parts bins a safe and efficient task. Add safety to your workplace and incorporate this heavy duty transmission case truck within your distribution center, on your semis and inside your garage area. There are 2 different attachments available for multi-purpose use. Order the frame and choose from heavy-wall 2" sq. adjustable steel tube forks or flat forks. One-person handling for increased safety with heavy loads. Constructed of heavy duty 1-1/4" x ...