Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351331

MPN #: F84800A1

Valley Craft® Aluminum Truck, 1000 lb. Capacity, Silver

Product Description
Valley Craft® Bag & Box Truck - Aluminum

Deep Frame Bag & Box Truck features a set of 6" swivel casters mounted on extended skid rails, allowing the truck to carry the entire weight of the load on the 10" x 19" rugged, steel shoe. Features 1-5/16", spark-resistant aluminum frame, and replaceable solid rubber tires. Handles up to 1000 lbs.

PRICE
$1,499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Height54 in
Weight Capacity1000 lbs
Weight77 lbs
Wheel Diameter10 Drive, 6 Rear in
Noseplate Width19 in
Noseplate Depth10 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose
ColorSilver
Wheel Type(2) Rigid, (2) Swivel
Handle TypeDual Pin
Style2-Wheel
MaterialAluminum
Manufacturers Part NumberF84800A1
Handle StyleRubber Grip Twin Handles
BrandValley Craft

Warranty

Warranty1 yr