Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ebac

Model # :WBB1222407

MPN #: AD850E

Ebac Wall Mounted Dehumidifier w/Pump, 7 Amps, 294 CFM, 115V, 95 Pints

Product Description
The EIPL AD850E dehumidifier is an ideal solution for humidity control in a wide variety of applications including offices, apartments, stores, restaurants, bars, salons, museums, storerooms, computer and telecommunications rooms, garages, cellars and animal enclosures. This 2 speed unit is suitable for spa rooms in homes or hotels / motels. Cross flow blower style fan reduces noise output. Adjustable controls and built in electronic humidistat allows for accurate humidity readings and strict real time monitoring of dryness levels. 1 Year Limited Warranty on parts and 3 years on the sealed refrigeration system.

Features:
  • Streamlined modern design to blend in with different decors and environments
  • Cross flow blower style fan for quite operation
  • Built in electronic humidistat allows accurate humidity readings
  • Two speed fan motor to adapt to environmental conditions for optimal performance
  • Electronic, temperature sensitive defrost to allow operation down to 41°F (5°C)
  • Two removable washable air filters
  • Integral condensate pump
  • High efficiency rotary compressor


PRICE
$4,499.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth14 in
Height30 in
Weight86 lbs
Area Of Coverage1700 ft²
Drainage Hose Length4 ft

Product Details

Pints/Day Dehumidification95
Min Temperature41 °F
DisplayMembrane Op Ctr Panel
AHAM Rated Capacity @ 80°F/60% Rh56 pt
Number of Speeds2
Max Temperature95 °F
RefrigerantR407C
Compressor TypeRotary
Wattage880 W
Defrost TypeAmbient
MaterialSteel
Manufacturers Part NumberAD850E
BrandEbac
TypeIndustrial Dehumidifier
CFM294 CFM
ColorWhite
Amperage7 A
Hertz60 Hz
Voltage115 V
Watts High880 W
ControlHumidistat
FeaturesPump, Humidistat, Hose
Decibels50

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE