Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178262

MPN #: 93323981

Diversey™ Raindance Low Foam Neutral Floor Cleaner, Floral Scent, 5.68 L Bottle, 2/Case

Product Description
Non-alkaline formula cleans without dulling surface finish; no rinsing required. Low-foam output makes a great fit with automatic scrubbers. Effective detergents thoroughly clean floors and hard surfaces. No water hookup required. A low-foam neutral floor cleaner concentrate for effective cleaning of floors and other hard surfaces. The low-foam formula is perfect for use in autoscrubbers and in mop and bucket applications. No rinsing is required for fast, cost-effective cleaning. Yellow in color with a floral scent.

Features:
  • Low foam formula
  • Use with auto scrubber or mop and bucket
Features:
  • Green Seal Greenguard
Application Instructions:
  • Use as a spray and wipe application
  • Scrub with red pad daily
  • Apply, wipe, and allow to dry


PRICE
$249.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5.68 liter

Product Details

TypeFloor Cleaner
pH7.1
ApplicationScrubbing
ScentFloral
Size Type5.68 Liter Bottle
Helps RemoveDust, Food Residue, Grease, Grime, Scuff Marks, Soil, Spills
Package Quantity2 Bottles
DescriptionNeutral Floor Cleaner
Manufacturers Part Number93323981
Floor TypeConcrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Dilution Ratio5:16
BrandDiversey