Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167604

MPN #: 101105996

Diversey™ Crew® Restroom Floor Cleaner, Fresh Scent, 50.7 oz. Bottle, 2/Case

Product Description
Concentrated bathroom disinfectant cleaner minimizes the spread of germs and bacteria. Non-acid formula is gentle on washable surfaces but tough against the spread of bacteria and viruses. Cleans, disinfects and deodorizes a variety of hard, non-porous surfaces. Safe to use on a daily basis. Non-acid restroom disinfectant cleaner. Recommended for hard, nonporous, washable surfaces in and out of the restroom. Utilizes Crew® fresh scent to keep consistent with most Crew® restroom products. Green in color with a fresh, clean scent.

Features:
  • No rinsing required for non-food contact surfaces
  • Provides broad spectrum efficacy against common bathroom microorganisms
  • Kills HIV-1, Staphylococcus aureus, Salmonella choleraesuis, E. coli, MRSA, VRE and other microorganisms
  • Disinfects in up to 400 ppm hard water
  • Deodorizes as it disinfects
  • Fresh scent
  • Helps remove Bacteria, Fungus, Germs, Grease, Grime, Mildew, Mold, Organic Matter, Water-Based Soil
Application Instructions:
  • Use in and out of the bathroom to clean and disinfect a variety of hard nonporous surfaces
  • Apply by mop and bucket, trigger sprayer or sponge
Certifications
  • EPA


PRICE
$71.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size50.7 oz

Product Details

TypeFloor Cleaner
pH7
ApplicationScrubbing
ScentFresh
Size Type50.7 oz. Bottle
Helps RemoveBacteria, Fungus, Germs, Grease, Grime, Mildew, Mold, Organic Matter
Package Quantity2
DescriptionFloor Cleaner
Manufacturers Part Number101105996
Floor TypeCeramic Tile, Linoleum, Luxury Vinyl Tile (LVT)
Dilution Ratio2:04
BrandDiversey