Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172045

Global Industrial String & Button File Storage Boxes, 24"L x 15"W x 10-1/2"H, White, 12/Pack

Product Description
Pre-printed content identification area on two sides.

Features:
  • 250# Single Wall Corrugated
  • Boxes feature a write on area on two sides for labeling with content information
  • String & button closure secures contents even if box is overturned
  • This box was designed to store legal size files
  • Boxes are manufactured from 250# white corrugated


PRICE
$239.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
239.95
Buy 3 units - 5 units
229.95Save $10.00 (4%)
Buy 6+ units
219.95Save $20.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width15 in
Height10-1/2 in
Inside Length24 in
Inside Width15 in
Inside Height10-1/2 in
File Size FormatLegal

Product Details

ColorWhite
Percent Recycled Content13 - 60
Strength250#
StyleString & Button
MaterialCorrugated Cardboard
DescriptionString & Button File Storage Boxes
Package Quantity12
Manufacturers Part NumberB3172045
BrandGlobal Industrial