Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Chinet

Model # :WBB3180980

MPN #: 20815

Chinet® StrongHolder Molded Fiber Food Tray, 9"W x 1"D x 12"H, Beige, Pack of 250

Product Description
Reliable molded fiber food trays with extra-strong grease absorbers. Sturdy and easy to handle. Compact and stackable.

PRICE
$139.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth1 in
Height12 in
Size9 x 1 x 12

Product Details

TypeTray
ColorWhite
Made in the USAYes
MaterialMolded Fiber
DescriptionStrongHolder Molded Fiber Food Tray
Recyclable/CompostableCompostable
Number of Compartments1
Package Quantity250
Manufacturers Part Number20815
ShapeRectangle
BrandChinet

Compliance & Certifications

CertificationsBPI Certified, Cedar Grove Composting Approved