Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stryker

Model # :WBB3774746

MPN #: 11160-000012

Stryker Lifepak® NIBP Cuff-Disposable, Infant (Bayonet Hoses Only), White

Product Description
The Disposable Infant NIBP Cuff with Bayonet Connection (8–14 cm) is designed for non-invasive blood pressure monitoring in neonatal and infant patients when used with compatible patient monitoring systems. This cuff provides a reliable and hygienic solution for measuring blood pressure in small patients, making it well suited for environments where infection control and single-patient use are important considerations.

Sized to fit infant limb circumferences between 8 and 14 cm, the cuff is constructed with soft, lightweight materials to help ensure comfort while maintaining accurate blood pressure readings. The single-patient-use design helps reduce the risk of cross-contamination and supports infection control protocols commonly followed in hospitals, pediatric care units, and neonatal environments.

The cuff features a bayonet-style connection that allows for quick and secure attachment to compatible NIBP hoses. It is designed for use only with newer bayonet-style hoses, including part numbers 21300-008147, 21300-008148, and 21300-008146, ensuring proper compatibility and reliable monitoring performance.

Ideal for hospitals, neonatal intensive care units, pediatric departments, and emergency medical services, this single-patient-use infant NIBP cuff supports safe and effective blood pressure monitoring for the smallest patients.

PRICE
$24.25

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth8 in
Height8 in
Weight1 lbs

Product Details

TypeDisposable cuff
Package Quantity1
ColorWhite
Manufacturers Part Number11160-000012
Case MaterialSontara Fabric
BrandStryker