Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
SuperHandy

Model # :WBB3787829

MPN #: GUT134

SuperHandy® 48V Lithium Ion Battery Charger

Product Description
Versatile Charging, Uncompromised Performance-This charger isn't just about speed; it's about consistency and compatibility. With a wide input range and a precise output, it ensures your 48V batteries (2Ah or 4Ah models) are optimally charged, so you can focus on the job at hand with confidence.

PRICE
$44.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height7-7/8 in
Weight1-5/8 lbs
Seat Width1-9/16 in
Seat Depth5-1/2 in

Product Details

TypeBattery Charger
Frame Color FamilyBlack
Package Quantity1
ColorBlack
Compatible ProductMobility Scooter
Manufacturers Part NumberGUT134
BrandSuperHandy