Stryker® LUCAS® 2/3 Auto Chest Compress System Power Supply, Black
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® Auto Chest Compression System Power Supply provides external AC power for compatible LUCAS® mechanical chest compression systems. When connected to the device, the power supply supports continuous operation during extended use scenarios while also charging the installed LUCAS® battery.
Designed for dependable performance in clinical environments, the power supply allows organizations to conserve battery capacity while maintaining uninterrupted device operation. The unit operates on standard 100–240 VAC, 50/60 Hz power, supporting use in a wide range of healthcare settings.
Compatible with LUCAS® 2 and LUCAS® 3 chest compression systems, this power supply is ideal for hospitals, training environments, and other settings where continuous external power is preferred during mechanical CPR operations.
Designed for dependable performance in clinical environments, the power supply allows organizations to conserve battery capacity while maintaining uninterrupted device operation. The unit operates on standard 100–240 VAC, 50/60 Hz power, supporting use in a wide range of healthcare settings.
Compatible with LUCAS® 2 and LUCAS® 3 chest compression systems, this power supply is ideal for hospitals, training environments, and other settings where continuous external power is preferred during mechanical CPR operations.
PRICE
$579.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 13 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Chest Compress System Power Supply |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 11576-000071 |
| Brand | Stryker |