Stryker® LUCAS® 2 Disposable Suction Cup, Clear, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® 2 Disposable Suction Cup is designed for use with the LUCAS® mechanical chest compression system to support effective cardiopulmonary resuscitation (CPR). The suction cup attaches to the LUCAS® piston and helps maintain proper device-to-patient contact during automated chest compressions, supporting consistent compression depth and recoil during resuscitation efforts.
Constructed for single-patient use, the disposable suction cup supports hygiene and helps reduce the risk of cross-contamination during high-acuity cardiac arrest response. The design enables secure attachment to the device while maintaining reliable performance throughout the resuscitation process.
Designed for use with compatible LUCAS® mechanical CPR systems, these disposable suction cups are ideal for emergency medical services, hospitals, and critical care environments that rely on mechanical chest compression devices during cardiac arrest response. The 3-pack supports routine readiness and replacement following patient use.
Constructed for single-patient use, the disposable suction cup supports hygiene and helps reduce the risk of cross-contamination during high-acuity cardiac arrest response. The design enables secure attachment to the device while maintaining reliable performance throughout the resuscitation process.
Designed for use with compatible LUCAS® mechanical CPR systems, these disposable suction cups are ideal for emergency medical services, hospitals, and critical care environments that rely on mechanical chest compression devices during cardiac arrest response. The 3-pack supports routine readiness and replacement following patient use.
PRICE
$219.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 8 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Type | Suction Cup |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 11576-000046 |
| Brand | Stryker |