Stryker LUCAS® 3 Slim Backplate Anti-slip Tape, 6 Strips, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® 3 Slim Backplate Anti-Slip Tape Set provides replacement anti-slip strips for the LUCAS® slim backplate.
The strips help increase traction between the backplate and the patient support surface to help reduce movement during mechanical CPR.
This package includes three sets of anti-slip tape, with six strips per set.
Designed for use with the LUCAS® 3 Chest Compression System.
The strips help increase traction between the backplate and the patient support surface to help reduce movement during mechanical CPR.
This package includes three sets of anti-slip tape, with six strips per set.
Designed for use with the LUCAS® 3 Chest Compression System.
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Type | Anti-slip Tape |
| Package Quantity | 18 |
| Color | Clear |
| Manufacturers Part Number | 11576-000090 |
| Brand | Stryker |