Stryker® LUCAS® 2 Disposable Suction Cup, Clear, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® 2 Disposable Suction Cup is designed for use with the LUCAS® mechanical chest compression system to support effective cardiopulmonary resuscitation (CPR). The suction cup attaches to the LUCAS® piston and helps maintain proper device-to-patient contact during automated chest compressions, supporting consistent compression depth and recoil during resuscitation efforts.
Constructed for single-patient use, the disposable suction cup supports hygiene and helps reduce the risk of cross-contamination during high-acuity cardiac arrest response. The design enables secure attachment to the device while maintaining reliable performance throughout the resuscitation process.
Designed for use with compatible LUCAS® mechanical CPR systems, these disposable suction cups are ideal for emergency medical services, hospitals, and critical care environments that rely on mechanical chest compression devices during cardiac arrest response. The 12-pack supports higher-volume resuscitation programs and helps maintain inventory readiness across multiple units or response teams.
Constructed for single-patient use, the disposable suction cup supports hygiene and helps reduce the risk of cross-contamination during high-acuity cardiac arrest response. The design enables secure attachment to the device while maintaining reliable performance throughout the resuscitation process.
Designed for use with compatible LUCAS® mechanical CPR systems, these disposable suction cups are ideal for emergency medical services, hospitals, and critical care environments that rely on mechanical chest compression devices during cardiac arrest response. The 12-pack supports higher-volume resuscitation programs and helps maintain inventory readiness across multiple units or response teams.
PRICE
$779.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 8 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Type | Suction Cup |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 11576-000047 |
| Brand | Stryker |