Power King® Stump Grinder with Kohler CH440 Commercial Gas Engine, Electric Start, 14 HP
Write a Review
|
Questions & Answers (0)
Product Description
The Power King® 14HP Electric-Start Stump Grinder combines powerful stump-removal performance with convenient starting and maintenance tracking. A commercial-grade Kohler CH440 Command PRO gas engine provides dependable power to the 12" x 3.5" cutting wheel for tackling unwanted tree stumps. Electric start provides quick, convenient engine starting, while the integrated hour meter helps track operating time and scheduled maintenance. The cutting system is compatible with GreenTeeth 500 Series LoPro teeth, making replacement cutting components readily available. Designed for maneuverability around residential and commercial properties, this value package also includes an extra set of cutting teeth, tow bar for convenient transport, and an all-weather protective cover for storage.
PRICE
$2,449.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PK0803-EH |
| Type | Gas Engine |
| Horsepower | 14 HP |
| Start Type | Electric |
| Description | Stump Grinder |
| Brand | Power King |