- Heavy-Duty Chipping Power
- Efficiently process branches up to 5 inches thick using a rotor cutting system with double-edge reversible blades
- designed for residential, municipal, or commercial use
SuperHandy® Towable Wood Chipper/Shredder, 15 HP
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | GUO140 |
| Type | Gas Engine |
| Start Type | Electric |
| Description | Chipper/Shredder |
| Brand | SuperHandy |
Related Products
The Power King® 3" Direct-Drive Chipper Shredder provides a compact and powerful solution for turning branches, tree trimmings, and yard debris into manageable chips and mulch. Powered by a 6.5HP Kohler engine, its direct-drive design transfers engine power directly to the cutting system without the need for drive belts. The drum-style cutting system helps self-feed branches with leaves intact for efficient processing of material up to 3 inches in diameter. Large all-terrain tires, convenient grab handles, and a lightweight design make maneuvering around the property easier. Quick-release ...
The Power King® 5" Electric-Start Chipper Shredder combines commercial-grade performance with convenient electric starting for demanding property maintenance. Powered by a 14HP Kohler CH440 Command PRO engine, two durable steel blades spin at 2,530 RPM to process branches up to 5 inches in diameter. The double-sided blades can be removed, reversed, and sharpened to help maximize service life. Turn-key electric start provides quick, convenient starting, while the hour meter makes it easy to track operating time and maintenance intervals. A large feed chute and omni-directional discharge ...
The Power King® 14HP Stump Grinder delivers the power and cutting performance needed to remove unwanted tree stumps from residential and commercial properties. Powered by a Kohler CH440 Command PRO commercial gas engine, the grinder features a 12" x 3.5" cutting wheel designed for effective stump removal. The cutting system is compatible with GreenTeeth 500 Series LoPro teeth, providing a convenient option for replacement cutting components. Its maneuverable design allows the operator to position the cutting wheel where needed while working through tough stump material. This value package ...
The easiest, fastest method of stump removal! With the power of a world-class DR® OHV engine with 6.6 HP (11.1 ft-lbs. gross torque*) the Premier Stump Grinder has the power to remove stumps up to 3 feet wide. The 3-sided Greenteeth® tungsten carbide-tipped teeth power through the toughest wood and last 3x longer than the competition. It's the quickest and easiest way to remove troublesome stumps from your property! Unlike the heavy, cumbersome grinders commonly available, the DR® Stump Grinder is light and maneuverable, without sacrificing strength and durability. Constructed of 12-gauge ...
The Power King® 4" Chipper Shredder combines commercial-grade power with a compact design for processing branches, tree trimmings, and other yard debris. Powered by a 9.5HP Kohler CH395 Command PRO engine, the cutting system spins two durable steel blades at 2,530 RPM to process branches up to 4 inches in diameter. The double-sided blades can be removed, reversed, and sharpened to extend their service life. A large feed chute simplifies loading, while the omni-directional discharge chute provides greater control over where processed material is directed. Its narrow footprint helps the ...