Features:
- Special Quick Chill 'N Snooze® Functions
- Full-Width Removable Shelf
- Industry-Leading 5-Year Warranty
- Fits Most Existing Absorption-Type Unit Cabinetry
- Door Beverage Can Dispenser
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 19 in |
| Height | 22-1/2 in |
| Weight | 40 lbs |
Product Details
| Type | Refrigerator |
| Shelf Type | Adjustable |
| Color | Black |
| Amperage | 15 A |
| Door Swing | Reversible |
| Adjustable Shelf | No |
| Capacity | 2 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Defrost Type | Automatic |
| Number of Shelves | 2 |
| Manufacturers Part Number | ARD204AB21R/L |
| Reversible Door | Yes |
| Refrigerant Type | R600A |
| Brand | Suite Fridge |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Energy Star Certified | Yes |
| Certifications | Energy Star |