Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Danby

Model # :WBB3133729

MPN #: DAR044A6MDB

Danby® Contemporary Classic Refrigerator, 4.4 Cu.Ft. Capacity, Midnight Black

Product Description
Drawing inspiration from mid-century styling and simplicity, Danby's patented contemporary refrigerators reimagine retro for the modern consumer. The contemporary classic compact features Danby's exclusive retro-inspired curved door design, metallic door finish, rubber-grip ergonomic chrome handle, and stylized chrome worktop. Its signature interior only outmatches the exterior features. Boasting 4.4 cubic feet (125 L) of storage and cooling space, it features two and a half-tempered glass shelves for maximum storage versatility and a vegetable crisper with a glass top. There's more than enough room for larger bottles, and the spacious unit helps keep electricity bills in check with its Energy Star® rating and state-of-the-art mechanical thermostat. Maintenance and cleaning are simple with the automatic defrost system. It also includes an efficient CanStor® beverage dispenser and bright white interior LED light. This small refrigerator also features a clever, reversible door hinge that enables you to adjust it for a left or right-handed opening.

Features:
  • 4.4 cu. ft. (125 L) capacity compact all refrigerator
  • Featuring Danby's patented design
  • Energy Star® compliant
  • Environmentally friendly R600a refrigerant
  • Metallic door finish with a rubber-grip chrome ergonomic door handle
  • Black interior
  • Integrated door shelving with tall bottle storage and a CanStor® beverage dispensing system
  • Vegetable crisper and cover
  • Glass shelves
  • Interior white LED light
  • Scratch-resistant worktop
  • Reversible door hinge
  • Door lock
  • Automatic defrost
  • Smooth back design
  • 12 months parts and labor coverage


PRICE
$419.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-3/4 in
Depth21-1/3 in
Height33 in
Weight65 lbs

Product Details

TypeCompact Fridge
Shelf TypeGlass
ColorMidnight Black
Door SwingY
Adjustable ShelfN
Capacity4.4 ft³
Voltage115 V
Number of Doors1
Defrost TypeAutomatic/Frost Free
Number of Shelves3
MaterialMetal
Thermostat TypeMechanical
Manufacturers Part NumberDAR044A6MDB
Reversible DoorY
Refrigerant TypeR600A
BrandDanby

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedY
CertificationsCSA Listed