Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Summit Appliance

Model # :WBB677822

MPN #: AL752BK

Summit ADA Comp Freestanding Refrigerator 5.5 Cu. Ft. Black

Product Description
ADA Compliant All-Refrigerator For Freestanding Use, Auto Defrost & Black Exterior

Summit's AL752B line features 24 inch wide black all-refrigerators designed with ADA compliant 32 inch heights for lower counters. Automatic defrost saves on time and maintenance, while Summit's unique design simplifies clean-up. We use a "hidden" evaporator set behind the rear wall to create a seamless interior. This allows you to wipe down the back without having to get between crevices or touch any machinery. It also maximizes interior space, giving the AL752 one of the widest and deepest shelves in the industry with the capacity to accommodate trays up to 19 1/2" x 16." A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the AL752B is designed to meet ADA guidelines. It has a black finish and can be paired with SUMMIT frost-free freezer SCFF55BAL for a perfect set.

PRICE
$1,209.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth23-1/2 in
Height32 in
Cord Length8 ft

Product Details

Body Color FamilyBlack
Shelf TypeGlass
Horsepower1/3 HP
Amperage1.3 A
Hertz60 Hz
Handle TypeCurved Handle
Adjustable ShelfYes
Capacity5.5 ft³
Voltage115 V
Number of Doors1
Defrost TypeAutomatic
Number of Shelves3
MaterialSteel
Door Color FamilyBlack
Thermostat TypeDial
Manufacturers Part NumberAL752BK
Refrigerant TypeR134A
BrandSummit Appliance

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, UL-C