Suma Block Whitener, Gallon Bottle. 4 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
Powerful liquid cleanser begins to work immediately upon application for a thorough clean. Whitens and brightens cutting boards in as little as 15 minutes. High-alkaline, non-corrosive, RTU-thickened, liquid formula that provides superior cleaning and whitening of cutting boards and other plastic surfaces. Thick formula spreads easily over rough surfaces for even application.
See price in cart
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Applicable Materials | Cutting Boards, Cutting Blocks, Hard Non-Porous Surfaces |
| Size Type | Gallon Bottle |
| Package Quantity | 4 Bottles |
| Description | Suma Block Whitener |
| Manufacturers Part Number | 101109766 |
| Brand | Diversey |
Compliance & Certifications
| Certifications | CFIA; Kosher; Meets DOT & OSHA non-corrosive requirements |