Summit -Freestanding All-Refrigerator, Auto Defrost, Black
Write a Review
|
Questions & Answers (0)
Product Description
Summit Freestanding All-Refrigerator W/Auto Defrost, Black
SUMMIT's FF7B is a versatile all-refrigerator with a black exterior, designed for freestanding undercounter use in 24 inch spaces. Automatic defrost saves on time and maintenance, while SUMMIT's unique design simplifies clean-up. We use a "hidden" evaporator set behind the rear wall to create a seamless interior. This allows you to wipe down the back without having to get between crevices or touch any machinery. It also maximizes interior space, giving the FF7B one of the widest and deepest shelves in the industry with the capacity to accommodate trays up to 19 1/2" x 16." Adjustable glass shelves give you a variety of organizing options. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the FF7B is commercially approved (ETL-S meets ANSI-NSF Standard 7 and CalCode compliant) and can be customized in a variety of colors, finishes, and features to best suit commercial establishments, upscale kitchens, medical facilities and more. The FF7B is a freestanding refrigerator. For a built-in version, see the FF7BBI.
SUMMIT's FF7B is a versatile all-refrigerator with a black exterior, designed for freestanding undercounter use in 24 inch spaces. Automatic defrost saves on time and maintenance, while SUMMIT's unique design simplifies clean-up. We use a "hidden" evaporator set behind the rear wall to create a seamless interior. This allows you to wipe down the back without having to get between crevices or touch any machinery. It also maximizes interior space, giving the FF7B one of the widest and deepest shelves in the industry with the capacity to accommodate trays up to 19 1/2" x 16." Adjustable glass shelves give you a variety of organizing options. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the FF7B is commercially approved (ETL-S meets ANSI-NSF Standard 7 and CalCode compliant) and can be customized in a variety of colors, finishes, and features to best suit commercial establishments, upscale kitchens, medical facilities and more. The FF7B is a freestanding refrigerator. For a built-in version, see the FF7BBI.
PRICE
$909.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-41/64 in |
| Depth | 23-1/2 in |
| Height | 33-1/4 in |
Product Details
| Cabinet Color Family | Black |
| Body Color Family | Black |
| Type | Refrigerator |
| Shelf Type | Glass |
| Light | Yes |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Door Swing | RHD |
| Adjustable Shelf | Yes |
| Capacity | 5.5 ft³ |
| Voltage | 115 V AC/60 Hz V |
| Defrost Type | Automatic |
| Reversible | Yes |
| Number of Shelves | 3 |
| Door Color Family | Black |
| Thermostat Type | Dial |
| Manufacturers Part Number | FF7BK |
| Brand | Summit Appliance |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, UL-C |