Summit CT661WSSHVADA - ADA Compliant Freestanding Refrigerator-Freezer, 5.1W Cu. Ft., 24" Wide
Summit ADA Freestanding Refrigerator Freezer w/ Towel Bar Handle, 5.1 Cu. Ft. Cap., White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,635.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 23 in |
| Height | 32 in |
| Weight | 100 lbs |
| Inside Height 2 | 5-1/4 in |
| Freon | 2.33 oz |
| Inside Width 2 | 19 in |
| Inside Height 1 | 18 in |
| Inside Depth 2 | 11 in |
| Inside Width 1 | 21 in |
Product Details
| Cabinet Color Family | White |
| Body Color Family | White |
| Wine Bottle Holder | Yes |
| Light | Yes |
| Crisper Cover Material | Glass |
| Door Swing | RHD |
| Adjustable Shelf | Yes |
| Number of Full Door Shelves | 3 |
| Defrost Type | Cycle |
| Number of Shelves | 2 |
| Number of Crispers | 1 |
| Manufacturers Part Number | CT661SSHVADA |
| Crisper Finish | Transparent |
| Reversible Door | Factory Reversible |
| Brand | Summit Appliance |
| Shelf Type | Glass |
| Energy Usage | 365.0 kWh/year |
| Amperage | 1.3 A |
| Handle Type | Thin |
| Capacity | 5.1 ft³ |
| Voltage | 115 V AC/60 Hz V |
| Thermostat Type | Dial |
| Refrigerant Type | R134a |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ULC |