Summit-Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Digital Controls
|
Questions & Answers (0)
Product Description
Summit Microwave W/Stainless Steel Exterior & Interior
SUMMIT SCM1000S is a commercially approved microwave in complete stainless steel. This 1000 watt unit is ideal for use in foodservice establishments with a professional look in brushed stainless steel and a durable easy to grab handle. Digital controls offer multiple power levels for proper cooking. Cooking programs can also be saved for easy one-touch use. This model also includes a programmable child lock and function to count how many times the oven has been used. This 1000 watt countertop unit is ETL-S listed to NSF-4 commercial standards.
SUMMIT SCM1000S is a commercially approved microwave in complete stainless steel. This 1000 watt unit is ideal for use in foodservice establishments with a professional look in brushed stainless steel and a durable easy to grab handle. Digital controls offer multiple power levels for proper cooking. Cooking programs can also be saved for easy one-touch use. This model also includes a programmable child lock and function to count how many times the oven has been used. This 1000 watt countertop unit is ETL-S listed to NSF-4 commercial standards.
PRICE
$479.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/4 in |
| Depth | 14-3/4 in |
| Height | 12-1/4 in |
| Cord Length | 3-1/2 ft |
Product Details
| Digital | Yes |
| Plug | NEMA 5-15P |
| Body Material | Stainless Steel |
| Color | Silver |
| Handle Type | Grab Handle |
| Cabinet Material | Stainless Steel |
| Capacity | 0.9 ft³ |
| Voltage | 115 V |
| Material | Stainless Steel |
| Description | Microwave W/ Stainless Steel Exterior & Interior |
| Watts | 1000 W |
| Manufacturers Part Number | SCM1000SS |
| Timer | 99 Minutes, 99 Seconds |
| Control Type | Keypad |
| Brand | Summit Appliance |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL-S; NSF-4 |