PestWest Sunburst/Sundew/Naturale Glue Boards - Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 9--1/2 in |
| Width | 10 in |
Product Details
| Type | Replacemnet Part |
| Package Quantity | 3 Per Pack |
| Color | Black |
| Manufacturers Part Number | 135-000074 |
| For Use With | Sunburst & Natruale |
| Brand | PestWest |
Related Products
Flextur™ 14-gauge Metal Pegboard / Mobile Tool Board Workstation features 3" swivel locking casters, 500lb capacity, and two 14-gauge panels – one on the front and one on the back. This sturdy, matte black powder coated Mobile Workstation keeps all tools within reach while allowing for easy mobility. The 2-Panel Mobile Tool Board includes two 14-gauge Tool Board Panels covering half of the cart on both sides. It is compatible with a wide range of Flextur™ Mobile Tool Board Accessories, including bins, trays, and hooks – ideal for organizing hardware, parts, tools, and paperwork. ...
United Visual Products 36"W x 24"H Magnetic Strip Letter Board Board with Black Strips This Magnetic Strip Directory Board is great for office or apartment lobbies and entrances. Blank namestrips included. Contemporary radius-edges aluminum frame. Recessed shatter-proof acrylic door on a full length piano hinge. One-door unit with 3" header. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 1 door. Black interior, Satin frame finish. 36"W x 24"H overall. Units with Headerácome standard with a white 4-1/2"H header panel. ...
Flextur™ 14-gauge Metal Pegboard / Mobile Tool Board Workstation features 3" swivel locking casters, 900lb capacity, and four 14-gauge panels – one on the front and one on the back. This sturdy, matte black powder-coated Mobile Workstation keeps all tools within reach while allowing for easy mobility. The 4-Panel Mobile Tool Board includes four 14-gauge Tool Board Panels covering the entire cart on both sides. It is compatible with a wide range of Flextur™ Mobile Tool Board Accessories, including bins, trays, and hooks – ideal for organizing hardware, parts, tools, and ...
Flextur™ Wall Mount Tool Board System includes two heavy-duty 32"W x 8"H 14-gauge metal pegboard panels and 20 versatile hooks, providing a strong and customizable solution for wall-mounted tool organization. Designed for easy installation on most surfaces-including standard 16" stud walls-this system comes complete with all necessary mounting hardware and clear instructions for a quick, hassle-free setup. Note: This system is not compatible with Mobile Tool Board Workstations. American Made in Dalton, Ohio U.S.A. Features: Black Powder Coat Finish Mounts to Nearly Any Surface All ...
Protect Your Floors From the Intense Heat, Hot Coals, Ashes and Soot That Wood Stoves Can Produce. Use Stove Boards Under Other Heating Appliances Such as Kerosene, Gas and Electric Heaters. Use a Stove Board/Hearth Extender to Protect Your Floor in Front of Your Fireplace. C US Listed Stove Boards May Be Used as a Wall Shield to Protect Your Walls From Heat. Non-UL Stove Boards May Not Be Used as Wall Shields. Tested to UL1618 Type 2 This product is covered by a 90-day warranty for manufacturing defect and excludes all painted finishes (i.e. color variations, fading, scratches, or ...