Features:
- Provides the ultimate durability
- Will not rust or chip and is resistant to denting and bending
This product will be restocked by Apr 21, 2027
Weights & Dimensions
| Length | 70 in |
| Width | 34-1/8 in |
| Height | 42-7/8 in |
| Weight Capacity | 1250 lbs |
| Weight | 157 lbs |
| Rear Wheel Diameter | 4 in |
| Front Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Standard Duty Tilt Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 1.0 yd³ |
| Material | Polyethylene |
| Manufacturers Part Number | RMTTCD1003F1 |
| Brand | Suncast |
Warranty
| Warranty | 1 yr |