Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB461346

MPN #: BC3

Supco Capillary Tubing .052 I.D. X .093 O.D. - 12 FT

Product Description
Supco Capillary Tubing .052 Id X 12 Ft

Fits ANY domestic and commercial refrigerator or room air conditioner from 1/8 H.P. to 5 H.P.

  • Precision Bore, Plus or Minus .001
  • The Bullet Restricto Cap is consolidated into a five-pak replacement kit. It's guaranteed to provide you with uniformity on all applications
  • The five "Restricto Cap" sizes cover hundreds of applications
  • Specification: ASTMB360
PRICE
$16.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/4 in
Depth144 in
Height1/4 in

Product Details

Package Quantity1
DescriptionCapillary Tubing .052 Id X 12 Ft
Manufacturers Part NumberBC3
BrandSupco