Supco Robert Shaw 41-406 Replacement Hot Surface Igniter With Gasket
Write a Review
|
Questions & Answers (0)
Product Description
Supco Robert Shaw 41-406 Replacement Hot Surface Igniter
This Hot Surface Igniter is designed to replace the Robert Shaw Part Number 41-406. Includes a gasket.
This Hot Surface Igniter is designed to replace the Robert Shaw Part Number 41-406. Includes a gasket.
PRICE
$34.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3 in |
| Depth | 6 in |
| Height | 3 in |
| Weight | 0.3 lbs |
Product Details
| Type | Flat Silicon Carbide Igniter |
| Resistance | 40-100 @75°F (+/-10°F) |
| Voltage | 120 V |
| Includes | Gasket |
| Lead Wire Insulation | 18 Ga. Nickel Copper Hi-Temperature Fiberglass |
| Description | Replaces RobertShaw 41-406 |
| Manufacturers Part Number | IG406 |
| Brand | Supco |