Supco Thermostat Guard - 4-3/8 x 3 x 5-1/4 Includes 2 Keys
|
Questions & Answers (0)
Product Description
Supco Clear Plastic Thermostat Guard - 4-3/8 x 3 x 5-1/4
Manufactured with the highest quality materials and production standards to ensure rugged dependability and attractive appearance. Hi-impact plastic construction.
Manufactured with the highest quality materials and production standards to ensure rugged dependability and attractive appearance. Hi-impact plastic construction.
PRICE
$11.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/8 in |
| Depth | 3 in |
| Height | 5-1/4 in |
Product Details
| Type | Thermostat Guard |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Thermostat Guard - 4-3/8 x 3 x 5-1/4 |
| Manufacturers Part Number | BTG-K |
| Brand | Supco |