American Forge & Foundry Pull Kit W/Hooks, 10 Ton
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Max Height | 17 in |
| Low Height | 12 in |
Product Details
| Manufacturers Part Number | 804-09 |
| Capacity | 10 Ton |
| Description | Pull Kit W/ Hooks |
| Brand | American Forge & Foundry |
Related Products
Used to Provide 10 Tons of Reliable, Concentrated Force in Lifting, Pushing, Bending and Alignment Applications. Designed for use in all positions. High strength allow steel for durability. Heavy duty return spring. Baked enamel finish for increased corrosion resistance. Collar thread protectors. Rod wipers seal out contaminants. Industrial hard chrome plated ram prevents rust corrosion. Capacity: 10 Ton. 1 Year Limited Warranty.
Features: Four 2.5" professional-grade PVC swivel casters provide smooth movement and sturdy support on various surfaces Durable vinyl upholstery resists common shop chemicals and is easy to wipe clean High-density foam with 1" thickness ensures optimal comfort during long hours of work Finished with a sleek gloss black powder coat and accented by red upholstery for a stylish and professional look Heavy-duty design supports up to 300 lbs offering strength and reliability
American Forge & Foundry® Engine Cranes designed for easy and efficient removal and transport of vehicle engines, differentials, transmissions, and more. Cranes are built using high-grade steel with heavy-duty welds for strength and long service life in professional service shops. Dual pump pistons increases lifting speed by up to 25% over traditional designs (model 3583). Features: Designed to raise, lower, and transport engines, differentials, transmissions and other heavy loads with speed and ease High-grade steel with heavy-duty welded construction is built to exacting standards ...
Features: 40" creeper effortlessly transforms into a seat, offering versatile functionality for both sitting and reclining Built with ¾" tubular steel this creeper supports up to 450 lbs (300 lbs when used as a seat) ensuring durability and long-lasting performance Extra thick padded cushion delivers exceptional comfort during long periods of sitting or lying down Equipped with six 3" polyurethane oil-resistant swivel casters allowing for smooth unrestricted movement across the shop floor Easily fits into tight spaces and low-clearance areas for maximum accessibility
Extra-long 47" length and over 440 lb. total capacity. Made with 100% High Density Polyethylene for the most durable material available. Large urethane wheels provide corrosion resistance and a smooth ride. Magnetic trays always keep tools and parts within reach. Constructed with "breathing holes" for added ventilation and comfort. Oversized molded trays to store tools and parts. Easy to clean surface is resistant to solvents and grease. Dimensions (Length x Width x Height): 47.00" x 23.60" x 4.70". 1 Year Limited Warranty.