Krud Kutter Pro Concentrated Cleaner Degreaser, 32 oz. Trigger Spray, 6 Bottles/Pack - 352263 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Krud Kutter Pro Concentrated Cleaner Degreaser is a powerful, multi-purpose cleaner that effectively removes grease, grime, oil and more. It features a biodegradable formula that contains no harsh chemicals, bleach, or ammonia. Safe for both hard and fabric surfaces. Ideal for manufacturing, food service, property management and more.
PRICE
$63.00 Sold in packages of 6 / $10.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/7 in |
| Width | 3-3/7 in |
| Height | 11-1/5 in |
| Weight | 1 lbs |
| Size | 32 oz |
Product Details
| Type | Cleaner & Degreaser |
| Flash Point | 150C |
| Specific Gravity | 1.021 |
| pH | 12.5-13.0 |
| Color | Clear |
| VOC Content | 0 |
| Scent | Unscented |
| Size Type | 32 oz. Trigger Spray Bottle |
| Helps Remove | Grease, Grime, Oil, Tar, Wax |
| Description | Multi-Purpose Cleaner and Degreaser |
| Package Quantity | 6 Bottles |
| Manufacturers Part Number | 352263 |
| Water Solubility | Soluble |
| Dilution Ratio | RTU |
| Brand | Krud Kutter |
Compliance & Certifications
| Certifications | NSF and Safer Choice Certified |