Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodyear

Model # :WBB3788134

MPN #: GUR079

SuperHandy® Goodyear Oxygen Acetylene Welding Hose Reel, 1/4" x 65' Twin, 300 PSI

Product Description
Goodyear Retractable Welding Hose Reel - 1/4" x 65' Twin Oxygen Acetylene Rubber Hoses, Heavy Duty Single Arm, 300 PSI Industrial Standard Dut.

PRICE
$259.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width20-11/16 in
Hose Inside Diameter1/4 in
Reel Hose Length Capacity65 ft

Product Details

TypeOxy-Acetylene Welding Hose Reel
MaterialSteel
ColorBlue
Manufacturers Part NumberGUR079
PSI300 psi
BrandGoodyear