- AGA certified
- Air flow switch
- Burner heat shield
- Dual fuel - switch from vapor propane to natural gas
- Flame safeguard control
- Hi limit switch
- Lifting loop and optional wheel kit
- Panel mounted thermostat
- Steel construction
- Weather sealed control box
- Safe fuel shutdown if combustion air is interrupted
- Low housing temperature
- Quick change from either propane or natural gas
- Safe monitoring of combustion, one trial electronic ignition with 1.0 second shutdown
- Protects heater by shutting down if unit is being overfired
- Easy relocation by one person
- Automatically cycles the heater on/off with a 2 second fan shutdown delay
- Durability
- Indoor/outdoor usage
- Optional second stage gas regulator strongly recommended B589664 (B-42)
- Limited warranty of 1 year
Sure Flame Direct Spark Heater, 120V, 400000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,245.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 18 in |
| Height | 24 in |
| Weight | 85 lbs |
| Coverage Area | 10000 ft² |
Product Details
| Type | Direct Fired Heater |
| CFM | 2000 CFM |
| Horsepower | 1/4 HP |
| Color | Blue |
| Amperage | 12 A |
| Voltage | 120 V |
| Includes | Thermostat |
| Material | Steel |
| Ignition Type | Direct Spark |
| Manufacturers Part Number | S405 |
| BTU | 400000 BTU |
| Fuel Type | Propane, Natural Gas |
| Thermostat | Yes |
| Brand | Sure Flame |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |